Beli flood light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- POTENS Flood LightDeskripsi:Sangat bagus digunakan untuk interior rumah, pabrik, hotel shopping mall, taman, parkir, lot, gudang, showroom dan lain-lain.atribut:
- Color Light: Warm White
- Ingress Protection: 65
- Average Life (hour): 20000
- Voltage (V): 170-265
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- NERO Electric Armatura LED Flood Light (Lampu Sorot)atribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 30000 hours
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- GOLIGHT Flood Light Rectangular LEDDeskripsi:Standard spotlights mount to work vehicles to provide a focused beam of light on a specific location. Their intense, narrow light beam travels further than a floodlight, highlights a defined work site task, or shows a boundary such as a fence line.atribut:
- Base Material: Aluminum
- Beam Type: Flood
- Compatible Electrical Connection Manufacturer Model Number: Not Applicable
- Compatible Vehicle Type: Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Universal
- Current (A): 2.92, 5.83
- Electrical Connection: Pigtail
- Head Shape: Rectangular
- Housing Color: Black
- Housing Material: Aluminum
- IP Rating: IP67
- Includes Electrical Connection: Electrical Connection Included
- Installation Type: Permanent
- Item: Vehicle Work Light
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Maximum Brightness (lm): 6000
- Maximum Operating Temperature (°F): 257
- Minimum Operating Temperature (°F): -40
- Mount Style: Surface
- Mount Type: Bracket
- Operating Voltage (V): 9-32 DC
- Overall Depth (inch): 3 5/16
- Overall Diameter: Not Applicable
- Overall Height (inch): 4 13/16
- Overall Width (inch): 6 1/8
- Series: GXL LED Performance Series
- Standards: Not Applicable
- UNSPSC: 25172901
- Vehicle Class: 2, 3
- Wattage (W): 70
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- MIDEA LIGHTING LED Flood Light (Lampu Sorot)atribut:
- IP Rating: IP66
- NERO Electric General Bright LED Flood Light (Lampu Sorot)atribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- TOTAL Rechargeable LED Flood Light (Lampu Sorot)atribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Deskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- EVACO EA-604 Flood Light LED (Lampu Sorot)atribut:
- Power Consumption (W): 500
- Correlated Color Temperature (K): 6500 (Nom)
- Color Designation: White
- Input Voltage (V): 200~270 (AC)
- Line Frequency (Hz): 50/60
- Ingress protection code: IP66
- Nominal Lifetime (hour): 50000
Daftar Harga flood light Terbaru October 2026
| HOLZ Flood Light (Lampu Sorot) | Rp229.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| POTENS Flood Light | Rp46.900 |
| Philips SmartBright Floodlight G2 (Lampu Sorot) | Rp749.900 |
| NERO Electric Armatura LED Flood Light (Lampu Sorot) | Rp519.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| GOLIGHT Flood Light Rectangular LED | Rp9.499.900 |
| Hannochs LED Floodlight Billboard Lamp (Lampu Sorot) | Rp109.900 |
| MIDEA LIGHTING LED Flood Light (Lampu Sorot) | Rp319.900 |
| NERO Electric General Bright LED Flood Light (Lampu Sorot) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/otP105020893-1.jpg)
/nhP107508845-1.jpg)

/rpP107140997-2.jpg)
/eqP105066530-1.jpg)
/bdP110142409-1.jpg)

/j5P105212689-1.jpg)
/faP106993550-1.jpg)
/ehP105066521-1.jpg)

/00P104081000-2.jpg)
/84P107627292-1.jpg)

/hrP106306639-2.jpg)

/r7P102121979-2.jpg)
/3zP104708143-1.jpg)
/37P111974115-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)